Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 408 mm Pitch Length, 450 mm Width
Mi Item #09344513
MFR #408-8M-450SL

Mfr description
408-8M-450SL Synchro-Cog Belt HT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    450 mm
  • Pitch
    8 mm
  • Pitch Length
    408 mm

Details

  • Belt Type
    8M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)