1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) 40L075-SDS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
40L075-SDS
40L075-SDS
Mi Item #
09344521
MFR #
40L075-SDS
Mfr description
40L075-SDS Belt Metal Sprockets
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
For Belt Width
0.7500 in
Outside Diameter
4.7450 in
Pitch
0.3750 in
Details
Number Of
Teeth
40
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items