1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
4200-20MPT-290
20MPT, 20 mm Pitch, 4200 mm Pitch Length, 290 mm Width, 210 Teeth, Polymer Material
MI ITEM #
09344543
MFR #
4200-20MPT-290
Price
$9,229.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 4200-20MPT-290
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
4200-20MPT-290
20MPT, 20 mm Pitch, 4200 mm Pitch Length, 290 mm Width, 210 Teeth, Polymer Material
MI ITEM #
09344543
MFR #
4200-20MPT-290
Mfr description
4200-20MPT-290 Panther Synchronous Belt
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,229
.18
/each
Add to Cart
Specifications
Dimensions
Overall
Width
290 mm
Pitch
20 mm
Pitch Length
4200 mm
Details
Belt Type
20MPT
Material
Polymer
Number Of
Teeth
210
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items