1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
4200-20MPT-340
20MPT, 20 mm Pitch, 4200 mm Pitch Length, 340 mm Width, 210 Teeth, Polymer Material
MI ITEM #
09344544
MFR #
4200-20MPT-340
Price
$10,820.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 4200-20MPT-340
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
4200-20MPT-340
20MPT, 20 mm Pitch, 4200 mm Pitch Length, 340 mm Width, 210 Teeth, Polymer Material
MI ITEM #
09344544
MFR #
4200-20MPT-340
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$10,820.23
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
340 mm
Pitch
20 mm
Pitch Length
4200 mm
Details
Belt Type
20MPT
Material
Polymer
Number Of
Teeth
210
Overview
Mfr description
4200-20MPT-340 Panther Synchronous Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought