Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN BELTS (CARLISLE)
4200-20MPT-570SL

20MPT, 20 mm Pitch, 4200 mm Pitch Length, 570 mm Width
Mi Item #09344545
MFR #4200-20MPT-570SL

Mfr description
4200-20MPT-570SL PANTHER SYNCHRONOUS BEL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    570 mm
  • Pitch
    20 mm
  • Pitch Length
    4200 mm

Details

  • Belt Type
    20MPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)