Motion
425-5M-15
5M, 5 mm Pitch, 425 mm Pitch Length, 15 mm Width, 85 Teeth, Rubber Material
MI ITEM #09344573
MFR #425-5M-15
Price$18.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 5 mm Pitch, 425 mm Pitch Length, 15 mm Width, 85 Teeth, Rubber Material
MI ITEM #09344573
MFR #425-5M-15

Mfr description
425-5M-15 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.20/each

Specifications

Dimensions

  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    425 mm

Details

  • Belt Type
    5M
  • Material
    Rubber
  • Number Of Teeth  
    85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)