Motion
4326-14M-120
14M, 14 mm Pitch, 4326 mm Pitch Length, 120 mm Width, 309 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09344595
MFR #4326-14M-120
Price$2,505.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14M, 14 mm Pitch, 4326 mm Pitch Length, 120 mm Width, 309 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09344595
MFR #4326-14M-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,505.81/each

Specifications

Dimensions

  • Overall Width  
    120 mm
  • Pitch
    14 mm
  • Pitch Length
    4326 mm

Details

  • Belt Type
    14M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    309

Overview

Mfr description
4326-14M-120 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text