1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 4326-14M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
4326-14M-20
14M, 14 mm Pitch, 4326 mm Pitch Length, 20 mm Width, 309 Teeth, Fiberglass, Rubber, Nylon Material
Mi Item #
09344596
MFR #
4326-14M-20
Mfr description
4326-14M-20 Synchro-Cog Belt HT
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Overall
Width
20 mm
Pitch
14 mm
Pitch Length
4326 mm
Details
Belt Type
14M
Material
Fiberglass, Rubber, Nylon
Number Of
Teeth
309
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items