Specifications
Dimensions
- Belt Section Size3V, 3VX
- Bore DiameterBushing Required
- Outside Diameter3.0000 in
Details
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves4
- Product TypeV-Belt Pulleys
Overview
Mfr description
4-3V-300-TB Belt Metal Sheaves