1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
TIMKEN BELTS (CARLISLE) 4430V800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
4430V800
Variable Speed Belt - 2.7500 in Top Width, 80.0 in Pitch Length, 0.6900 in Overall Height, EPDM
Mi Item #
09344701
MFR #
4430V800
Mfr description
4430V800 Variable Speed Cog-Belt
Designed for use with industrial variable speed pulleys to gain a wide range of driven speeds
Durable and resistant to oil, heat, hardening and glazing
Superior flex and load carrying capacity
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Groove Angle
30 °
Overall
Height
0.6900 in
Pitch Length
80.0 in
Top
Width
2.7500 in
Details
Material
EPDM
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items