1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
450H062
H, 0.5000 in Pitch, 45.0000 in Pitch Length, 0.6200 in Width, 90 Teeth
MI ITEM #
09344727
MFR #
450H062
Price
$50.78
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 450H062
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
450H062
H, 0.5000 in Pitch, 45.0000 in Pitch Length, 0.6200 in Width, 90 Teeth
MI ITEM #
09344727
MFR #
450H062
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$50.78
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
0.6200 in
Pitch
0.5000 in
Pitch Length
45.0000 in
Details
Belt Type
H
Number Of
Teeth
90
Overview
Mfr description
450H062 Synchro-Cog Timing Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought