Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 0.3750 in Pitch, 45.0000 in Pitch Length, 18.5000 in Width
Mi Item #09344739
MFR #450L1850SL

Mfr description
450L1850SL Synchro-Cog Timing Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    18.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    45.0000 in

Details

  • Belt Type
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)