Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Outside Diameter15 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesR
- MaterialCast Iron
- Number Of Grooves4
- Product TypeV-Belt Pulleys
Overview
Mfr description
4-5V-1500-R Belt Metal Sheaves