Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20MPT, 20 mm Pitch, 4600 mm Pitch Length, 290 mm Width, 230 Teeth, Polymer Material
Mi Item #09344858
MFR #4600-20MPT-290

Mfr description
4600-20MPT-290 Panther Synchronous Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    290 mm
  • Pitch
    20 mm
  • Pitch Length
    4600 mm

Details

  • Belt Type
    20MPT
  • Material
    Polymer
  • Number Of Teeth  
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)