Motion
480-5M-25
5M, 5 mm Pitch, 480 mm Pitch Length, 25 mm Width, 96 Teeth, Rubber Material
MI ITEM #09344896
MFR #480-5M-25
Price$36.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 5 mm Pitch, 480 mm Pitch Length, 25 mm Width, 96 Teeth, Rubber Material
MI ITEM #09344896
MFR #480-5M-25

Mfr description
480-5M-25 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.40/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    480 mm

Details

  • Belt Type
    5M
  • Material
    Rubber
  • Number Of Teeth  
    96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)