Motion
480H3800SL
H, 0.5000 in Pitch, 48.0000 in Pitch Length, 38.0000 in Width
MI ITEM #09344907
MFR #480H3800SL
Price$2,958.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 48.0000 in Pitch Length, 38.0000 in Width
MI ITEM #09344907
MFR #480H3800SL

Mfr description
480H3800SL Synchro-Cog Timing Belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,958.43/each

Specifications

Dimensions

  • Overall Width  
    38.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    48.0000 in

Details

  • Belt Type
    H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)