Motion
4-8V-1800-TB
V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 18.0000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09344955
MFR #4-8V-1800-TB
Price$3,168.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 18.0000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09344955
MFR #4-8V-1800-TB

Mfr description
4-8V-1800-TB Belt Metal Sheaves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,168.37/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.0000 in

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)