Overview
Mfr description
4-8V-2240-TB Belt Metal Sheaves
Specifications
- Belt Section Size8V
- Bore DiameterBushing Required
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves
- Outside Diameter
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data