Motion
4-8V-2480-TB
V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 24.8000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09344969
MFR #4-8V-2480-TB
Price$4,556.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 24.8000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09344969
MFR #4-8V-2480-TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,556.54/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    24.8000 in

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
4-8V-2480-TB Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought