1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 490H100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
490H100
H, 0.5000 in Pitch, 49.0000 in Pitch Length, 1.0000 in Width, 98 Teeth, Polymer Material
Mi Item #
09344992
MFR #
490H100
Mfr description
490H100 Synchro-Cog Timing Belt
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Overall
Width
1.0000 in
Pitch
0.5000 in
Pitch Length
49.0000 in
Details
Belt Type
H
Material
Polymer
Number Of
Teeth
98
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items