Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter20.3400 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ
- MaterialCast Iron
- Number Of Grooves4
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)