Motion
4-B-40-SD
V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 4.3400 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #09345071
MFR #4-B-40-SD
Price$274.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 4.3400 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #09345071
MFR #4-B-40-SD

Mfr description
4-B-40-SD Belt Metal Sheaves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.37/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.3400 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)