Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter13.4000 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesR
- MaterialCast Iron
- Number Of Grooves4
- Product TypeV-Belt Pulleys
Overview
Mfr description
4-C-130-R Belt Metal Sheaves