Motion
4-C-76-Q
V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 8.0000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #09345207
MFR #4-C-76-Q
Price$1,202.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 8.0000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #09345207
MFR #4-C-76-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,202.13/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8.0000 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
4-C-76-Q Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought