Motion
4-C-95-TB
V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 9.9000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09345226
MFR #4-C-95-TB
Price$930.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 9.9000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09345226
MFR #4-C-95-TB

Mfr description
4-C-95-TB Belt Metal Sheaves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.92/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    9.9000 in

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)