Motion
2-AK-56-1 3/8
V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1-3/8 in Bore Size, 5.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #09345262
MFR #2-AK-56-1 3/8
List Price$202.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1-3/8 in Bore Size, 5.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #09345262
MFR #2-AK-56-1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.18/each for your price

Overview

Mfr description
2-AK-56-1 3/8 Belt Metal Sheaves

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-3/8 in
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text