1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
2-BK-70-1 7/16
V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1-7/16 in Bore Size, 6.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #
09345327
MFR #
2-BK-70-1 7/16
Price
$297.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
TIMKEN BELTS (CARLISLE) 2-BK-70-1 7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
2-BK-70-1 7/16
V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1-7/16 in Bore Size, 6.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #
09345327
MFR #
2-BK-70-1 7/16
Mfr description
2-BK-70-1 7/16 Belt Metal Sheaves
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$297
.19
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
4L, 5L, A, B
Bore Diameter
1-7/16 in
Outside
Diameter
6.7500 in
Details
Bore Type
Finished Bore
Bushing Series
Not Required
Material
Cast Iron
Number Of
Grooves
2
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items