Specifications
Dimensions
- Belt Section Size3L, 4L, A, AX
- Bore Diameter1.1250 in
- Keyway Size0.2500 in
- Length Through Bore3.0000 in
- Outside Diameter3.9500 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number2VP42-1 1/8
- MaterialCast Iron
- Number Of Grooves2
- SeriesVP