Motion
2VP71-1 1/8
Variable Pitch Pulley - VP Series, 2 Groove, 3L, 4L, A, AX Belt Section Size, 1.1250 in Bore, 7.1000 in OD, Finished Bore, Cast Iron Material
MI ITEM #09345349
MFR #2VP71-1 1/8
Price$561.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - VP Series, 2 Groove, 3L, 4L, A, AX Belt Section Size, 1.1250 in Bore, 7.1000 in OD, Finished Bore, Cast Iron Material
MI ITEM #09345349
MFR #2VP71-1 1/8

Mfr description
2VP71-1 1/8 Belt Metal Sheaves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.13/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A, AX
  • Bore Diameter
    1.1250 in
  • Keyway Size
    0.2500 in
  • Length Through Bore
    3.2500 in
  • Outside Diameter
    7.1000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2VP71-1 1/8
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)