Specifications
Dimensions
- Belt Section Size3L, 4L, A, AX
- Bore Diameter1.3750 in
- Keyway Size0.3125 in
- Length Through Bore3.2500 in
- Outside Diameter7.5000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number2VP75-1 3/8
- MaterialCast Iron
- Number Of Grooves2
- SeriesVP
Overview
Mfr description
2VP75-1 3/8 Belt Metal Sheaves