Motion
3525-2 5/8
Taper Lock Bushing - 3525 Series, 2-5/8 in Bore
MI ITEM #09345368
MFR #3525-2 5/8
Price$299.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3525 Series, 2-5/8 in Bore
MI ITEM #09345368
MFR #3525-2 5/8

Mfr description
3525-2 5/8 Belt Metal Bushings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.16/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Bushing Size
    3525
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)