Motion
4030-2 11/16
Taper Lock Bushing - 4030 Series, 2-11/16 in Bore
MI ITEM #09345389
MFR #4030-2 11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4030 Series, 2-11/16 in Bore
MI ITEM #09345389
MFR #4030-2 11/16

Mfr description
4030-2 11/16 Belt Metal Bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bushing Size
    4030
  • Length Through Bore  
    3.0000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)