Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN BELTS (CARLISLE)
4535-CSB-1 15/16

Taper Lock Bushing - 4535 Series, 1-15/16 in Bore
Mi Item #09345460
MFR #4535-CSB-1 15/16

Mfr description
4535-CSB-1 15/16 Belt Metal Bushings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    4535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)