1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
522-3M-450SL
3M, 3 mm Pitch, 522 mm Pitch Length, 450 mm Width
MI ITEM #
09345532
MFR #
522-3M-450SL
Price
$550.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 522-3M-450SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
522-3M-450SL
3M, 3 mm Pitch, 522 mm Pitch Length, 450 mm Width
MI ITEM #
09345532
MFR #
522-3M-450SL
Mfr description
522-3M-450SL Synchro-Cog Belt HT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$550
.53
/each
Add to Cart
Specifications
Dimensions
Overall
Width
450 mm
Pitch
3 mm
Pitch Length
522 mm
Details
Belt Type
3M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items