1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
5320-14M-170
14M, 14 mm Pitch, 5320 mm Pitch Length, 170 mm Width, 380 Teeth, Rubber Material
MI ITEM #
09345554
MFR #
5320-14M-170
Your Price
$3,775.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 5320-14M-170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
5320-14M-170
14M, 14 mm Pitch, 5320 mm Pitch Length, 170 mm Width, 380 Teeth, Rubber Material
MI ITEM #
09345554
MFR #
5320-14M-170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,775.16
/each
(List
$4,341.43
)
Qty
Add to Cart
Overview
Mfr description
5320-14M-170 Synchro-Cog Belt HT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Width
170 mm
Material
Rubber
Number Of Teeth
380
Pitch Length
5320 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data