Specifications
Dimensions
- Belt Section Size3V, 3VX
- Bore DiameterBushing Required
- Outside Diameter19.0000 in
Details
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves5
- Product TypeV-Belt Pulleys
Overview
Mfr description
5-3V-1900-TB Belt Metal Sheaves