Specifications
Dimensions
- Belt Section Size3V, 3VX
- Bore DiameterBushing Required
- Outside Diameter5 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesP
- MaterialCast Iron
- Number Of Grooves5
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)