Motion
540J16
Micro V-Belt - J Belt Section:, 16 Ribs, 54 in Overall Length, V-Ribbed
MI ITEM #09345611
MFR #540J16
Price$79.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 16 Ribs, 54 in Overall Length, V-Ribbed
MI ITEM #09345611
MFR #540J16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.56/each

Specifications

Dimensions

  • Overall Length
    54 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    540J16
  • Number Of Ribs
    16
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
540J16 Vee-Rib Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought