Motion
540L150
L, 0.3750 in Pitch, 54.0000 in Pitch Length, 1.5000 in Width, 144 Teeth
MI ITEM #09345619
MFR #540L150
Price$131.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 0.3750 in Pitch, 54.0000 in Pitch Length, 1.5000 in Width, 144 Teeth
MI ITEM #09345619
MFR #540L150

Mfr description
540L150 Synchro-Cog Timing Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.35/each

Specifications

Dimensions

  • Overall Width  
    1.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    54.0000 in

Details

  • Belt Type
    L
  • Number Of Teeth  
    144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)