Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Outside Diameter6.3000 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ
- MaterialCast Iron
- Number Of Grooves5
- Product TypeV-Belt Pulleys
Overview
Mfr description
5-5V-630-Q Belt Metal Sheaves