Motion
570-3M-9
3M, 3 mm Pitch, 570 mm Pitch Length, 9 mm Width, 190 Teeth, Rubber Material
MI ITEM #09345756
MFR #570-3M-9
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M, 3 mm Pitch, 570 mm Pitch Length, 9 mm Width, 190 Teeth, Rubber Material
MI ITEM #09345756
MFR #570-3M-9

Mfr description
570-3M-9 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    570 mm

Details

  • Belt Type
    3M
  • Material
    Rubber
  • Number Of Teeth  
    190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)