Motion
5-8V-4450-N
V-Belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #09345843
MFR #5-8V-4450-N
Price$12,585.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 5 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #09345843
MFR #5-8V-4450-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,585.54/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    44.5000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
5-8V-4450-N Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought