Motion
5-B-184-SF
V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 18.7400 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #09345886
MFR #5-B-184-SF
List Price$1,262.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 18.7400 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #09345886
MFR #5-B-184-SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,262.12/each for your price

Overview

Mfr description
5-B-184-SF Belt Metal Sheaves

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text