Motion
5-C-160-TB
V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 16.4000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09346008
MFR #5-C-160-TB
Price$1,771.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 5 Groove, Bushing Required Bore Size, 16.4000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09346008
MFR #5-C-160-TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,771.97/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    16.4000 in

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
5-C-160-TB Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought