Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter8.2000 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ
- MaterialCast Iron
- Number Of Grooves5
- Product TypeV-Belt Pulleys
Overview
Mfr description
5-C-78-Q Belt Metal Sheaves