Overview
Mfr description
5-D-145-F Belt Metal Sheaves
Specifications
- Belt Section SizeD
- Number Of Grooves
- Bore TypeQD Bushed
- Bushing SeriesF
- Bore DiameterBushing Required
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data