Motion
5VX1230MS
Narrow Power-Wedge Cog V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 123 in Nominal Outside Length, Cogged
MI ITEM #09346205
MFR #5VX1230MS
Price$132.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Power-Wedge Cog V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 123 in Nominal Outside Length, Cogged
MI ITEM #09346205
MFR #5VX1230MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.98/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    123 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5VX

Overview

Mfr description
5VX1230MS Power-Wedge Cog-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought