Motion
600-5M-30
5M, 5 mm Pitch, 600 mm Pitch Length, 30 mm Width, 120 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09346316
MFR #600-5M-30
Price$48.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 5 mm Pitch, 600 mm Pitch Length, 30 mm Width, 120 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09346316
MFR #600-5M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.83/each

Specifications

Dimensions

  • Overall Width  
    30 mm
  • Pitch
    5 mm
  • Pitch Length
    600 mm

Details

  • Belt Type
    5M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    120

Overview

Mfr description
600-5M-30 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought