Motion
605-5M-15
5M, 5 mm Pitch, 605 mm Pitch Length, 15 mm Width, 121 Teeth, Rubber Material
MI ITEM #09346335
MFR #605-5M-15
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 5 mm Pitch, 605 mm Pitch Length, 15 mm Width, 121 Teeth, Rubber Material
MI ITEM #09346335
MFR #605-5M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.51/each

Specifications

Dimensions

  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    605 mm

Details

  • Belt Type
    5M
  • Material
    Rubber
  • Number Of Teeth  
    121

Overview

Mfr description
605-5M-15 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought