Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60L100-SD
Mi Item #09346348
MFR #60L100-SD

Mfr description
60L100-SD Belt Metal Sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    7.1320 in
  • Pitch  
    0.3750 in

Details

  • Number Of Teeth  
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)